Ekena Millwork
Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X03600FG
Mfr # LL1S12X03600FG
Zoro # G705086832
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Forest Green
- Material Vinyl
- Finish Woodgrain molded
- Series Lifetime
- Shutter Type Open Louver
Explore More Products
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X08000FG LL1S14X08000FG
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X03900FG LL1S14X03900FG
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06000FG LL1S14X06000FG
- EKENA MILLWORK Builders Edge, TailorMade Four Board Joined (3 Batten), Board-n-Batten Shutters, BEJ4140070004 BEJ4140070004
- EKENA MILLWORK 15"W x 55"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished RW101LV15X55UNH
- EKENA MILLWORK Builders Edge, Standard Cathedral Top Center Mullion, Open Louver Shutters, 10120039001 010120039001
- EKENA MILLWORK True Fit PVC San Antonio Mission Style Fixed Mount Shutters, Turmeric, 15"W x 37"H TFP001ST15X037TU
- EKENA MILLWORK True Fit PVC Horizontal Slat Modern Style Fixed Mount Shutters, White, 15"W x 73"H TFP001HZ15X073WH
- EKENA MILLWORK True Fit PVC San Miguel Mission Style Fixed Mount Shutters, Raisin Brown, 18"W x 67"H TFP001SM18X067TB
- EKENA MILLWORK Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 30140075028 030140075028
- EKENA MILLWORK Lifetime Vinyl, TailorMade 4 Board Joined (2 Batten), Board-n-Batten, Shutter-Loks, LJ4C14X05200MG LJ4C14X05200MG
- Ekena Millwork Window Shutters