Ekena Millwork
Mid-America Vinyl, Standard Size Three Board Spaced Shutters, 31271001
Mfr # 00031271001
Zoro # G104997876
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 In
- Material Vinyl
- Shutter Type Board-n-Batten
- Series Mid-America
Explore More Products
- EKENA MILLWORK Mid-America Vinyl, Standard Size Three Board Spaced Shutters, 31271002 00031271002
- EKENA MILLWORK Mid-America Vinyl, Standard Size Three Board Spaced Shutters, 31243001 00031243001
- EKENA MILLWORK Mid-America Vinyl, Standard Size Three Board Spaced Shutters, 31235030 00031235030
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X05500MB LL1S14X05500MB
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X07500BL LP2S14X07500BL
- EKENA MILLWORK Rustic Two Equal Louver Rough Cedar Faux Wood Shutters (Per Pair), Primed Tan, 15"W x 56"H SHULV15X56RCPR
- EKENA MILLWORK Americraft 2-Board (3 Batten) Wood Joined Board-n-Batten Shutters w/ Arch Top, ARW401BQ207X81MRH ARW401BQ207X81MRH
- EKENA MILLWORK Americraft 5-Board (3 Batten) Wood Joined Board-n-Batten Shutters w/ Ellipt Top, ARW401BE518X59NTH ARW401BE518X59NTH
- EKENA MILLWORK Americraft 4-Board (2 Batten) Exterior Real Wood Spaced Board-n-Batten Shutters, ARW101SB415X51PTH ARW101SB415X51PTH
- EKENA MILLWORK Mid-America Vinyl, TailorMade Cathedral Top Center Mullion, Open Louver Shutters, L11237117 L11237117
- PERFECT SHUTTERS 15 Inch x 51 Inch Raised Panel Exterior Vinyl Shutter, PR RP-15-51-07
- Ekena Millwork Window Shutters