
Timberthane Faux Rustic Three Board Joined Board-n-Batten Faux Wood Shutters, 16 1/8W x 40H, PR
Mfr # FBJ06S16X040RUF
Zoro # G604429501
product price:Â $118.99
/pr
Free Shipping & Returns
Key Features
Width
16 1/8"
Color
Primed White
Material
Faux Wood
Finish
Rustic
Shutter Type
Board-n-Batten
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FBJ06S16X040RUF
Zoro #
G604429501
UPC #
-
Country of Origin
United States
Dimensions
Width
16 1/8"
Height
40"
Details
Color
Primed White
Material
Faux Wood
Finish
Rustic
Item
Window Shutter
Shutter Type
Board-n-Batten
Shutter Design
3 Board Joined
Series
Timberthane
Description
Achieve beautiful curb appeal with our faux wood shutters. Compared to real wood, they are much lighter for a hassle-free installation. Not susceptible to common issues of organic wood such as rotting or warping, all the while giving an identical look to real wood. With an incredible selection of sizes and styles to choose from, you are sure to find one that suits your home's style.
- Multiple height and widths available in popular styles
- Realistic wood appearance with authentic wood grain
- Strong and durable surface that won’t easily scratch or dent
- Impervious to natural elements
- Waterproof, no mold or mildew
- Comes factory-primed and is ready for stain or paint
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.