Eklind
SAE Plain Hex Key, 1/4" Tip Size, 3 1/4 in Long, 1 1/8 in Short
Mfr # 15116
Zoro # G0671921
$6.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3 1/4 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 1/2 in
- Handle Material Steel
Explore More Products
- EKLIND SAE Plain Hex Key, 7/8" Tip Size, 8 1/4 in Long, 2 3/8 in Short 15156
- EKLIND SAE Plain Hex Key, 1" Tip Size, 9 1/4 in Long, 2 5/8 in Short 15164
- EKLIND SAE Plain Hex Key, 3/4" Tip Size, 7 1/4 in Long, 2 1/8 in Short 15148
- EKLIND 1/8" Long Series Hex-L® Key 15208
- EKLIND SAE Plain Double-Ball-Hex Key, 5/32" Tip Size, 5 15/32 in Long, 3/8 in Short 19210
- EKLIND Metric Plain Double-Ball-Hex Key, 3 mm Tip Size, 4 7/8 in Long, 11/32 in Short 19606
- EKLIND 30mm Long Hex L Key 14606
- EKLIND 3/8" Long Series Hex-L® Key 15224
- EKLIND Hex Key, 1/8", Cushion Grip T-Handle, 6" 51608
- VEGA INDUSTRIES TORx(R) Flag Driver, 9 FDT09M
- EKLIND 12mm Long Series Hex-L® Key 15624
- Eklind Hex Keys & Hex Key Sets