Eklind

22 Piece Metric/SAE L-Shape Hex Key Set, 13322

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Finish: Bright
  • Handle Type: L-Shape
  • Includes: (13) Long Series Bright-Ball-Hex-L Key Set with Holder, (9) Long Series Bright-Ball-Hex-L Key Set with Holder
  • Measurement Type: Metric/SAE
  • Number of Pieces: 22
  • Shape: Hex
  • Tip Size: 0.05" to 3/8", 1.5mm to 10mm
  • Overall Length: 6 3/4 in
See full product details
$37.59

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Eklind #13322 Specifications

  • Finish: Bright
  • Handle Type: L-Shape
  • Includes: (13) Long Series Bright-Ball-Hex-L Key Set with Holder, (9) Long Series Bright-Ball-Hex-L Key Set with Holder
  • Measurement Type: Metric/SAE
  • Number of Pieces: 22
  • Shape: Hex
  • Tip Size: 0.05" to 3/8", 1.5mm to 10mm
  • Overall Length: 6 3/4 in
  • Item: Ball End Hex Key Set
  • Insulated: No
  • Container Type: Plastic Holder
  • Material: Alloy Steel
  • Non-Sparking: No
  • Corrosion Resistant: Yes
  • Standards: ANSI, ASME
  • Key Shape: L-Shape
  • Container Features: High Quality, Industrial Grade, Professional Tools
  • Handle Color: Blue, Red
  • Number of Ball Ends: 1
  • Number of Tips: 2
  • Non-Magnetic: No
  • Length Family: Long
  • Size: 0.05" to 3/8", 1.5mm to 10mm
  • Key Shapes Included: L
  • End Shape: Ball End
  • Fastener Holding: No
  • Container Length: 3 13/16 in
  • Tether Ready: No
  • Range of Lengths: 2 27/32 in to 6 3/4 in
  • Container Width: 3/4 in
  • Container Height: 7 1/4 in
  • Driver Material: Alloy Steel
  • Country of Origin (subject to change): United States

Description

Ball Hex Key Set, Tip Size .050 in, 1.5 mm, 1/16 in, 1/4 in, 1/8 in, 10 mm, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/64 in, 6 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in, Bright Plated, 22, Plastic Holder, Long, 2, No, 2 27/32 in to 6 3/4 in, No, No

Reviews of Eklind #13322

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.