Eklind
3 Piece Metric/SAE Fold-Up Hex Key Set, 25024
Mfr # 25024
Zoro # G0377151
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Material Plastic
- Handle Type Fold-Up
- Includes (9) Ergo-FoldTM Fold-up Combo Inch, (7) Ergo-FoldTM Fold-up Combo Metric, (8) Ergo-FoldTM Fold-up Combo Torx(R); Ergonomic Handle
Explore More Products
- EKLIND 8 Piece Metric T-Shape Hex Key Set, 35198 35198
- EKLIND 71 Metric Hex Key Set 21171
- EKLIND 13-Piece Hex Key Set, Ball-Hex-L Shape, SAE, Long, Steel, 2 Tips, Plastic Holder, 13213 13213
- EKLIND 24 Piece Combination Ergo Fold Hex Key Sets 25024
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 17609 17609
- EKLIND 7 Piece Metric Fold-Up Hex Key Set 21171
- EKLIND Eklind 14614 7 mm Long Arm Hex Key 2096527
- EKLIND 7-Piece SAE Ball End Fold-Up Hex Key Set 20719
- EKLIND 10 Piece 6" SAE Hex T-Key Set 33610
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 14592 14592
- EKLIND Eklind .05-3/8 & 1.5-10MM 22Pc. Metric & SAE Hex Key Set 10222
- Eklind Wrenches