Eklind
8 Piece Metric T-Shape Hex Key Set, 64908
Mfr # 64908
Zoro # G3295047
$51.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Material Plastic
- Handle Type T-Shape
- Includes Pouch
Explore More Products
- EKLIND 8 Piece Fold-Up Torx? Key Set, 25580 25580
- EKLIND 22-Piece Hex Key Set, L, Metric and SAE, Long, Steel, Black Oxide, 2 Tips, Plastic Holder, 13222 13222
- EKLIND 11 Piece SAE L-Shape Hex Key Set, 69211 69211
- EKLIND 7-Piece Metric Ergo Fold Hex Key Set 25171
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 17609 17609
- EKLIND 14 Piece SAE L-Shape Hex Key Set, 10214 10214
- EKLIND 8PC THandle HexKey Set 53168
- EKLIND 10 Piece 6" SAE Cushion Grip T-Handle Hex Key Set 53610
- EKLIND 71 Metric Hex Key Set 21171
- WIHA 9 Piece Torx? L-Shape Torx? Key Set, 36394 36394
- BONDHUS 15 Piece SAE L-Shape Hex Key Set, 12347 12347
- Eklind Hex Keys & Hex Key Sets