Eklind

8 Piece SAE L-Shape Hex Key Set, 90100


$40.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Blade Material Alloy steel
  • Finish Black Oxide
  • Handle Material Alloy Steel
  • Handle Type L-Shape
  • Includes Pouch
See all product information