Ball End Hex Key Set, Pieces 13, S17

EKLIND| Zoro #: G1119824| Mfr #: 13213

$10.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size Code: S17
Meets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275D
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1119824 Mfr #: 13213
Size Code: S17Meets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275D
Tether Capable: Standard Tool (Accessory Needed for Tethering)Blade Material: Alloy steel
Number of Pieces: 13Item: Ball End Hex Key Set
Handle Material: Alloy SteelIncludes: Plastic Index
Arm Type: LongMeasurement Type: SAE
Shape: LHandle Type: Plain
Finish: black oxideCountry of Origin (subject to change): United States

Description

Ball End Hex Key Set, Measurement Type SAE, Handle Type L-Shaped, Arm Type Long, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 13, Arm Length 2.80 to 6.80 In., Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 In., Standard Tool (Accessory Needed for Tethering), Handle Material Alloy Steel, Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D, Includes Plastic Index, Size Code S17

Reviews