Eklind
13 Piece SAE L-Shape Hex Key Set, 13313
Mfr # 13313
Zoro # G2282576
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Nickel Plated
- Handle Material Alloy Steel
- Handle Type L-Shape
- Includes Plastic Index
Explore More Products
- EKLIND 9 Piece Metric Long Hex-L Hex Key Set 10609
- EKLIND 22-Piece Hex Key Set, L, Metric and SAE, Long, Steel, Black Oxide, 2 Tips, Plastic Holder, 13222 13222
- EKLIND Eklind Assorted Metric Short Arm Hex L-Key Set 7 pc 10507
- EKLIND 8 Piece Metric T-Shape Hex Key Set, 64808 64808
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 17313 17313
- EKLIND 8 Piece Metric T-Shape Hex Key Set, 55198 55198
- EKLIND Hex Key Set Tam 90100
- EKLIND Eklind Tool 269-15206 0.09 in. L-Wrench Allen Wrench Long Arm - Pack of 25 269-15206
- EKLIND Hex Key Set 425 45155
- EKLIND 22 Piece Metric/SAE L-Shape Hex Key Set, 11122 11122
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 38046 38046
- Eklind Wrenches