STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Ball End Hex Key Set, Pieces 13, S17

EKLIND| Zoro #: G2378135| Mfr #: 90113

$40.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 13
Handle Material: plastic
Measurement Type: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2378135 Mfr #: 90113
Number of Pieces: 13Handle Material: plastic
Measurement Type: SAESize Code: S17
Includes: PouchTether Capable: Standard Tool (Accessory Needed for Tethering)
Arm Type: LongShape: Straight
Item: Ball End Hex Key SetHandle Type: Ergonomic
Finish: black oxideBlade Material: Alloy steel
Meets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275DCountry of Origin (subject to change): United States

Description

Ball End Hex Key Set, Measurement Type SAE, Handle Type Straight Ergonomic, Arm Type Long, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 13, Arm Length 4.00 to 6.00 In., Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 In., Standard Tool (Accessory Needed for Tethering), Handle Material Plastic, Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D, Includes Pouch, Size Code S17

Reviews