Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Ball End Hex Key Set, Pieces 16, S19

EKLIND| Zoro #: G0800877| Mfr #: 13216

$39.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: black oxide
Includes: Metal Box
Arm Type: Long
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0800877 Mfr #: 13216
Finish: black oxideIncludes: Metal Box
Arm Type: LongTether Capable: Standard Tool (Accessory Needed for Tethering)
Measurement Type: SAEHandle Type: Plain
Shape: LMeets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275D
Blade Material: Alloy steelNumber of Pieces: 16
Handle Material: Alloy SteelSize Code: S19
Item: Ball End Hex Key SetCountry of Origin (subject to change): United States

Description

Ball End Hex Key Set, Measurement Type SAE, Handle Type L-Shaped, Arm Type Long, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 16, Arm Length 2.80 to 9.80 In., Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8, 1/2, 9/16, 5/8 In., Standard Tool (Accessory Needed for Tethering), Handle Material Alloy Steel, Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D, Includes Metal Box, Size Code S19

Reviews