Ball End Hex Key Set, Pieces 6, M2

EKLIND| Zoro #: G1070106| Mfr #: 25169

$8.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 6
Handle Material: plastic
Measurement Type: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1070106 Mfr #: 25169
Number of Pieces: 6Handle Material: plastic
Measurement Type: MetricFinish: black oxide
Meets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275DArm Type: Short
Shape: LItem: Ball End Hex Key Set
Handle Type: ErgonomicSize Code: M2
Blade Material: Alloy steelTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Ball End Hex Key Set, Measurement Type Metric, Handle Type Fold-Up Ergonomic, Arm Type Short, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 6, Arm Length 2.00 to 3.30 In., Sizes Included 2, 2.5, 3, 4, 5, 6mm, Standard Tool (Accessory Needed for Tethering), Handle Material Plastic, Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D, Size Code M2

Reviews