Ball End Hex Key Set, Pieces 7, S4

EKLIND| Zoro #: G0438471| Mfr #: 13207

$4.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: Plain
Finish: black oxide
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0438471 Mfr #: 13207
Handle Type: PlainFinish: black oxide
Tether Capable: Standard Tool (Accessory Needed for Tethering)Size Code: S4
Blade Material: Alloy steelMeets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275D
Measurement Type: SAEIncludes: Plastic Index
Item: Ball End Hex Key SetNumber of Pieces: 7
Handle Material: Alloy SteelArm Type: Long
Shape: LCountry of Origin (subject to change): United States

Description

Ball End Hex Key Set, Measurement Type SAE, Handle Type L-Shaped, Arm Type Long, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 7, Arm Length 3.20 to 5.30 In., Sizes Included 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4 In., Standard Tool (Accessory Needed for Tethering), Handle Material Alloy Steel, Includes Plastic Index, Size Code S4

Reviews