THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Ball End Hex Key Set, Pieces 8, M5

EKLIND| Zoro #: G2195076| Mfr #: 64808

$35.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: Ergonomic
Arm Length: 9.00"
Finish: black oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2195076 Mfr #: 64808
Handle Type: ErgonomicArm Length: 9.00"
Finish: black oxideTether Capable: Standard Tool (Accessory Needed for Tethering)
Size Code: M5Blade Material: Alloy steel
Meets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275DMeasurement Type: Metric
Includes: PouchItem: Ball End Hex Key Set
Number of Pieces: 8Handle Material: Vinyl
Arm Type: LongShape: T
Country of Origin (subject to change): United States

Description

Ball End Hex Key Set, Measurement Type Metric, Handle Type T-Shaped Cushion, Arm Type Long, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 8, Arm Length 9.00 In., Sizes Included 2, 2.5, 3, 4, 5, 6, 8, 10mm, Standard Tool (Accessory Needed for Tethering), Handle Material Vinyl, Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D, Includes Pouch, Size Code M5

Reviews