Ball End Hex Key Set, Pieces 9, M7

EKLIND| Zoro #: G2388872| Mfr #: 13509

$11.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: Plain
Finish: black oxide
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2388872 Mfr #: 13509
Handle Type: PlainFinish: black oxide
Tether Capable: Standard Tool (Accessory Needed for Tethering)Size Code: M7
Blade Material: Alloy steelMeets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275D
Measurement Type: MetricIncludes: Plastic Index
Item: Ball End Hex Key SetNumber of Pieces: 9
Handle Material: Alloy SteelArm Type: Stubby
Shape: LCountry of Origin (subject to change): United States

Description

Ball End Hex Key Set, Measurement Type Metric, Handle Type L-Shaped, Arm Type Stubby, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 9, Arm Length 0.50 to 1.50 In., Sizes Included 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm, Standard Tool (Accessory Needed for Tethering), Handle Material Alloy Steel, Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D, Includes Plastic Index, Size Code M7

Reviews