Ball End Hex Key Set, Pieces 9, M7

EKLIND| Zoro #: G1400497| Mfr #: 13709

$13.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size Code: M7
Meets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275D
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1400497 Mfr #: 13709
Size Code: M7Meets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275D
Tether Capable: Standard Tool (Accessory Needed for Tethering)Blade Material: Alloy steel
Number of Pieces: 9Item: Ball End Hex Key Set
Handle Material: Alloy SteelIncludes: Plastic Index
Arm Type: LongMeasurement Type: Metric
Shape: LHandle Type: Plain
Finish: BrightCountry of Origin (subject to change): United States

Description

Ball End Hex Key Set, Measurement Type Metric, Handle Type L-Shaped, Arm Type Long, Blade Material Alloy Steel, Finish Bright, Number of Pieces 9, Arm Length 0.50 to 1.50 In., Sizes Included 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm, Standard Tool (Accessory Needed for Tethering), Handle Material Alloy Steel, Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D, Includes Plastic Index, Size Code M7

Reviews