Ball End Hex Key, Tip Size 0.050", PK10

EKLIND| Zoro #: G1200166| Mfr #: 18203

$6.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Handle Type: Plain
Working Angle: 35 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1200166 Mfr #: 18203
SAE or Metric: SAEHandle Type: Plain
Working Angle: 35 DegreesArm Length: 2-53/64"
Tip Size: 0.050"Finish: black oxide
Tether Capable: Standard Tool (Accessory Needed for Tethering)Blade Material: Alloy steel
Meets/Exceeds: ANSI B18.3, GGG-K-275DHandle Material: Alloy Steel
Item: Ball End Hex KeyHandle Length: 1/2"
Shape: LHandle Color: Gray
Country of Origin (subject to change): United States

Description

Ball End Hex Key, Shape L, SAE, Tip Size 0.050 In., Arm Length 2-53/64 In., Handle Length 1/2 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Gray, Handle Material Alloy Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D, Package Quantity 10

Reviews