KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ball End Hex Key, Tip Size 1 in.

EKLIND| Zoro #: G0457511| Mfr #: 18264

$58.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Working Angle: 35 Degrees
Meets/Exceeds: ANSI B18.3, GGG-K-275D
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0457511 Mfr #: 18264
SAE or Metric: SAEWorking Angle: 35 Degrees
Meets/Exceeds: ANSI B18.3, GGG-K-275DTip Size: 1"
Finish: black oxideShape: L
Blade Material: Alloy steelHandle Length: 2-5/8"
Item: Ball End Hex KeyHandle Type: Plain
Handle Color: GrayHandle Material: Alloy Steel
Arm Length: 14-1/4"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Ball End Hex Key, Shape L, SAE, Tip Size 1 In., Arm Length 14-1/4 In., Handle Length 2-5/8 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Gray, Handle Material Alloy Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D

Reviews