KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ball End Hex Key, Tip Size 10mm, PK2

EKLIND| Zoro #: G2055715| Mfr #: 64890

$11.97 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Working Angle: 35 Degrees
Meets/Exceeds: ANSI B18.3, GGG-K-275D
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2055715 Mfr #: 64890
SAE or Metric: MetricWorking Angle: 35 Degrees
Meets/Exceeds: ANSI B18.3, GGG-K-275DTip Size: 10mm
Finish: black oxideShape: T
Blade Material: Alloy steelHandle Length: 5"
Item: Ball End Hex KeyHandle Type: Cushion Grip
Handle Color: Blue/BlackHandle Material: Rubber
Arm Length: 9"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Ball End Hex Key, Shape T, Metric, Tip Size 10mm, Arm Length 9 In., Handle Length 5 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Cushion Grip, Handle Color Blue/Black, Handle Material Rubber, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D, Package Quantity 2

Reviews