Ball End Hex Key, Tip Size 1/2 in., PK5

EKLIND| Zoro #: G1756596| Mfr #: 18232

$59.14 /pk

This item ships free. Details.Standard ground shipping.
Working Angle: 35 DegreesTip Size: 1/2"Handle Length: 1-5/8"
Save 15%. Sign up for Z-mail.


Zoro #: G1756596 Mfr #: 18232
Working Angle: 35 DegreesTip Size: 1/2"
Handle Length: 1-5/8"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Shape: LHandle Material: Alloy Steel
Blade Material: Alloy steelMeets/Exceeds: ANSI B18.3, GGG-K-275D
Handle Color: GrayArm Length: 8-1/4"
Finish: black oxideItem: Ball End Hex Key
Handle Type: PlainSAE or Metric: SAE
Country of Origin (subject to change): United States


Ball End Hex Key, Shape L, SAE, Tip Size 1/2 In., Arm Length 8-1/4 In., Handle Length 1-5/8 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Gray, Handle Material Alloy Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D, Package Quantity 5