SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ball End Hex Key, Tip Size 14mm, PK5

EKLIND| Zoro #: G1384871| Mfr #: 18628

$80.85 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Arm Length: 9-9/64"Shape: LHandle Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1384871 Mfr #: 18628
Arm Length: 9-9/64"Shape: L
Handle Color: GrayFinish: black oxide
SAE or Metric: MetricHandle Type: Plain
Handle Length: 2-9/64"Item: Ball End Hex Key
Handle Material: Alloy SteelTip Size: 14mm
Blade Material: Alloy steelMeets/Exceeds: ANSI B18.3, GGG-K-275D
Working Angle: 35 DegreesTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Ball End Hex Key, Shape L, Metric, Tip Size 14mm, Arm Length 9-9/64 In., Handle Length 2-9/64 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Gray, Handle Material Alloy Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D, Package Quantity 5

Reviews