KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ball End Hex Key, Tip Size 17mm

EKLIND| Zoro #: G1581431| Mfr #: 18634

$17.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: black oxide
Shape: L
Arm Length: 9-43/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1581431 Mfr #: 18634
Finish: black oxideShape: L
Arm Length: 9-43/64"SAE or Metric: Metric
Item: Ball End Hex KeyHandle Color: Gray
Meets/Exceeds: ANSI B18.3, GGG-K-275DHandle Material: Alloy Steel
Tip Size: 17mmBlade Material: Alloy steel
Working Angle: 35 DegreesTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Length: 2-27/64"Handle Type: Plain
Country of Origin (subject to change): United States

Description

Hex Key, Ball End Hex Key, Shape L, Measurement Type Metric, Tip Size 17mm, Arm Length 9-43/64 In., Handle Length 2-27/64 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Nonsparking No, Uninsulated, Handle Type Plain, Handle Color Gray, Handle Material Alloy Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D

Reviews