BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Ball End Hex Key, Tip Size 1/8 in., PK10

EKLIND| Zoro #: G1816631| Mfr #: 18208

$7.53 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Working Angle: 35 DegreesTip Size: 1/8"Handle Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1816631 Mfr #: 18208
Working Angle: 35 DegreesTip Size: 1/8"
Handle Length: 3/4"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Shape: LHandle Material: Alloy Steel
Blade Material: Alloy steelMeets/Exceeds: ANSI B18.3, GGG-K-275D
Handle Color: GrayArm Length: 3-3/4"
Finish: black oxideItem: Ball End Hex Key
Handle Type: PlainSAE or Metric: SAE
Country of Origin (subject to change): United States

Description

Ball End Hex Key, Shape L, SAE, Tip Size 1/8 In., Arm Length 3-3/4 In., Handle Length 3/4 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Gray, Handle Material Alloy Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D, Package Quantity 10

Reviews