SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ball End Hex Key, Tip Size 1/8 in., PK4

EKLIND| Zoro #: G2243403| Mfr #: 61808

$17.19 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Length: 3"Handle Type: Cushion GripWorking Angle: 35 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2243403 Mfr #: 61808
Handle Length: 3"Handle Type: Cushion Grip
Working Angle: 35 DegreesArm Length: 9"
Item: Ball End Hex KeyFinish: black oxide
Handle Color: Red/BlackTether Capable: Standard Tool (Accessory Needed for Tethering)
Blade Material: Alloy steelSAE or Metric: SAE
Shape: TMeets/Exceeds: ANSI B18.3, GGG-K-275D
Handle Material: RubberTip Size: 1/8"
Country of Origin (subject to change): United States

Description

Hex Key, Ball End Hex Key, Shape T, Measurement Type SAE, Tip Size 1/8 In., Arm Length 9 In., Handle Length 3 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Nonsparking No, Uninsulated, Handle Type Cushion Grip, Handle Color Red/Black, Handle Material Rubber, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D, Package Quantity 4

Reviews