Eklind
Metric Plain Ball Hex Key, 2.5 mm Tip Size, 9 in Long, 3 in Short
Mfr # 64825
Zoro # G1174521
$8.79
15% off
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 9 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 3 in
- Handle Material Plastic
Explore More Products
- EKLIND Metric Plain Ball Hex Key, 3 mm Tip Size, 9 in Long, 3 in Short 64830
- EKLIND Metric Plain Ball Hex Key, 10 mm Tip Size, 9 in Long, 5 in Short 64890
- EKLIND Metric Plain Ball Hex Key, 4 mm Tip Size, 9 in Long, 3 in Short 64840
- EKLIND SAE Plain Hex Key, 1/8" Tip Size, 2 1/4 in Long, 3/4 in Short 15108
- EKLIND Power-T Hex Key 9" Arm 2mm 64920
- EKLIND Torx(R) Plain Ball/Torx(R) Key, T40 Tip Size, 4 7/8 in Long, 1 1/32 in Short 15040
- EKLIND Eklind Tool 269-64908 8 Key Metric Hex Power Tkey Set In Pouch 9 in. Arm 269-64908
- EKLIND Eklind Tool 269-21171 #M17 1.5-6Mm Metric Hexkey Set 269-21171
- EKLIND Hex Key .050In. 18203
- VEGA INDUSTRIES Hex Tamper L-Key (Short), 7/32 HT1464S
- URREA 7/8" Industrial grade long L-type Hex Key 49-7/8L
- Eklind Wrenches