Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ball End Hex Key, Tip Size 3/32 in., PK4

  • Zoro #: G0418022
  • Mfr #: 61806
$8.96 ($2.24/unit)
  • Finish: Black Oxide Coated
  • Working Angle: 35 Degrees
  • Nonsparking: No
See full product details
Orders over $75 ship free.

Eklind #61806 Specifications

  • Zoro #: G0418022
  • Mfr #: 61806
Finish: Black Oxide Coated Working Angle: 35 Degrees
Nonsparking: No Handle Length: 2 in
Handle Type: T-handle SAE or Metric: SAE
Handle Color: Red/Black Item: Ball End Hex Key
Meets/Exceeds: ANSI B18.3, GGG-K-275D Shape: Ball Hex
Hex/Torx Key Product Grouping: Hex Key Handle Material: Rubber
Measurement Type: SAE Blade Material: Alloy steel
Insulated / Uninsulated: Uninsulated Tether Capable: Tether Capable
Arm Length: 9 in Tip Size: 3/32 in
Tether Style: Tether Capable Shop By: Cyber Deals
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Key, Ball End Hex Key, Shape T, Measurement Type SAE, Tip Size 3/32 in, Arm Length 9 in, Handle Length 2 in, Blade Material Alloy Steel, Finish Black Oxide, Tether Capable, Nonsparking No, Uninsulated, Handle Type Cushion Grip, Handle Color Red/Black, Handle Material Rubber, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D, Package Quantity 4

Reviews of Eklind #61806