SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ball End Hex Key, Tip Size 3mm, PK4

EKLIND| Zoro #: G2172134| Mfr #: 64830

$9.60 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Working Angle: 35 DegreesTip Size: 3mmHandle Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2172134 Mfr #: 64830
Working Angle: 35 DegreesTip Size: 3mm
Handle Length: 3"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Shape: THandle Material: Rubber
Blade Material: Alloy steelMeets/Exceeds: ANSI B18.3, GGG-K-275D
Handle Color: Blue/BlackArm Length: 9"
Finish: black oxideItem: Ball End Hex Key
Handle Type: Cushion GripSAE or Metric: Metric
Country of Origin (subject to change): United States

Description

Ball End Hex Key, Shape T, Metric, Tip Size 3mm, Arm Length 9 In., Handle Length 3 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Cushion Grip, Handle Color Blue/Black, Handle Material Rubber, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D, Package Quantity 4

Reviews