KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ball End Hex Key, Tip Size 4mm, PK10

EKLIND| Zoro #: G0820014| Mfr #: 18608

$10.71 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Working Angle: 35 Degrees
Meets/Exceeds: ANSI B18.3, GGG-K-275D
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0820014 Mfr #: 18608
SAE or Metric: MetricWorking Angle: 35 Degrees
Meets/Exceeds: ANSI B18.3, GGG-K-275DTip Size: 4mm
Finish: black oxideShape: L
Blade Material: Alloy steelHandle Length: 1"
Item: Ball End Hex KeyHandle Type: Plain
Handle Color: GrayHandle Material: Alloy Steel
Arm Length: 4"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Ball End Hex Key, Shape L, Metric, Tip Size 4mm, Arm Length 4 In., Handle Length 1 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Gray, Handle Material Alloy Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D, Package Quantity 10

Reviews