BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Ball End Hex Key, Tip Size 5/16 in., PK5

EKLIND| Zoro #: G1217797| Mfr #: 18220

$13.31 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Length: 1-1/4"Handle Type: PlainWorking Angle: 35 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1217797 Mfr #: 18220
Handle Length: 1-1/4"Handle Type: Plain
Working Angle: 35 DegreesArm Length: 6"
Item: Ball End Hex KeyFinish: black oxide
Handle Color: GrayTether Capable: Standard Tool (Accessory Needed for Tethering)
Blade Material: Alloy steelSAE or Metric: SAE
Shape: LMeets/Exceeds: ANSI B18.3, GGG-K-275D
Handle Material: Alloy SteelTip Size: 5/16"
Country of Origin (subject to change): United States

Description

Hex Key, Ball End Hex Key, Shape L, Measurement Type SAE, Tip Size 5/16 In., Arm Length 6 In., Handle Length 1-1/4 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Nonsparking No, Uninsulated, Handle Type Plain, Handle Color Gray, Handle Material Alloy Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D, Package Quantity 5

Reviews