KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ball End Hex Key, Tip Size 5/32 in., PK10

EKLIND| Zoro #: G1486387| Mfr #: 18210

$4.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Working Angle: 35 Degrees
Meets/Exceeds: ANSI B18.3, GGG-K-275D
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1486387 Mfr #: 18210
SAE or Metric: SAEWorking Angle: 35 Degrees
Meets/Exceeds: ANSI B18.3, GGG-K-275DTip Size: 5/32"
Finish: black oxideShape: L
Blade Material: Alloy steelHandle Length: 53/64"
Item: Ball End Hex KeyHandle Type: Plain
Handle Color: GrayHandle Material: Alloy Steel
Arm Length: 4-1/8"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Ball End Hex Key, Shape L, SAE, Tip Size 5/32 In., Arm Length 4-1/8 In., Handle Length 53/64 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Gray, Handle Material Alloy Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D, Package Quantity 10

Reviews