DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Ball End Hex Key, Tip Size 5mm, PK10

EKLIND| Zoro #: G0807082| Mfr #: 18610

$13.76 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Working Angle: 35 Degrees
Tip Size: 5mm
Handle Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0807082 Mfr #: 18610
Working Angle: 35 DegreesTip Size: 5mm
Handle Length: 1"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Shape: LHandle Material: Alloy Steel
Blade Material: Alloy steelMeets/Exceeds: ANSI B18.3, GGG-K-275D
Handle Color: GrayArm Length: 4-37/64"
Finish: black oxideItem: Ball End Hex Key
Handle Type: PlainSAE or Metric: Metric
Country of Origin (subject to change): United States

Description

Ball End Hex Key, Shape L, Metric, Tip Size 5mm, Arm Length 4-37/64 In., Handle Length 1 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Gray, Handle Material Alloy Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D, Package Quantity 10

Reviews