SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ball End Hex Key, Tip Size 7/32 in., PK10

EKLIND| Zoro #: G1811783| Mfr #: 18214

$11.56 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Length: 3/8"Handle Type: PlainWorking Angle: 35 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1811783 Mfr #: 18214
Handle Length: 3/8"Handle Type: Plain
Working Angle: 35 DegreesArm Length: 4-7/8"
Item: Ball End Hex KeyFinish: black oxide
Handle Color: GrayTether Capable: Standard Tool (Accessory Needed for Tethering)
Blade Material: Alloy steelSAE or Metric: SAE
Shape: LMeets/Exceeds: ANSI B18.3, GGG-K-275D
Handle Material: Alloy SteelTip Size: 7/32"
Country of Origin (subject to change): United States

Description

Hex Key, Ball End Hex Key, Shape L, Measurement Type SAE, Tip Size 7/32 In., Arm Length 4-7/8 In., Handle Length 3/8 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Nonsparking No, Uninsulated, Handle Type Plain, Handle Color Gray, Handle Material Alloy Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D, Package Quantity 10

Reviews