KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ball End Hex Key, Tip Size 7/64 in., PK10

EKLIND| Zoro #: G2329686| Mfr #: 18207

$8.57 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Working Angle: 35 Degrees
Meets/Exceeds: ANSI B18.3, GGG-K-275D
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2329686 Mfr #: 18207
SAE or Metric: SAEWorking Angle: 35 Degrees
Meets/Exceeds: ANSI B18.3, GGG-K-275DTip Size: 7/64"
Finish: black oxideShape: L
Blade Material: Alloy steelHandle Length: 43/64"
Item: Ball End Hex KeyHandle Type: Plain
Handle Color: GrayHandle Material: Alloy Steel
Arm Length: 3-9/16"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Ball End Hex Key, Shape L, SAE, Tip Size 7/64 In., Arm Length 3-9/16 In., Handle Length 43/64 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Gray, Handle Material Alloy Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D, Package Quantity 10

Reviews