BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Ball End Hex Key, Tip Size 7mm, PK5

EKLIND| Zoro #: G1036795| Mfr #: 18614

$12.55 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Working Angle: 35 DegreesMeets/Exceeds: ANSI B18.3, GGG-K-275DBlade Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1036795 Mfr #: 18614
Working Angle: 35 DegreesMeets/Exceeds: ANSI B18.3, GGG-K-275D
Blade Material: Alloy steelItem: Ball End Hex Key
Handle Color: GrayFinish: black oxide
Arm Length: 6-13/64"Tip Size: 7mm
Handle Length: 1-3/8"Handle Type: Plain
Shape: LHandle Material: Alloy Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)SAE or Metric: Metric
Country of Origin (subject to change): United States

Description

Hex Key, Ball End Hex Key, Shape L, Measurement Type Metric, Tip Size 7mm, Arm Length 6-13/64 In., Handle Length 1-3/8 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Nonsparking No, Uninsulated, Handle Type Plain, Handle Color Gray, Handle Material Alloy Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D, Package Quantity 5

Reviews