BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Ball End Hex Key, Tip Size 9/16 in., PK5

EKLIND| Zoro #: G1101825| Mfr #: 18236

$61.95 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI B18.3, GGG-K-275DHandle Type: PlainBlade Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1101825 Mfr #: 18236
Meets/Exceeds: ANSI B18.3, GGG-K-275DHandle Type: Plain
Blade Material: Alloy steelArm Length: 9"
Finish: black oxideHandle Color: Gray
Handle Length: 1-3/4"Tip Size: 9/16"
Item: Ball End Hex KeyTether Capable: Standard Tool (Accessory Needed for Tethering)
SAE or Metric: SAEShape: L
Working Angle: 35 DegreesHandle Material: Alloy Steel
Country of Origin (subject to change): United States

Description

Ball End Hex Key, Shape L, SAE, Tip Size 9/16 In., Arm Length 9 In., Handle Length 1-3/4 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Gray, Handle Material Alloy Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D, Package Quantity 5

Reviews