SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ball End Hex Key, Tip Size 9/64 in., PK10

EKLIND| Zoro #: G0569536| Mfr #: 18209

$7.71 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Length: 51/64"Handle Type: PlainWorking Angle: 35 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0569536 Mfr #: 18209
Handle Length: 51/64"Handle Type: Plain
Working Angle: 35 DegreesArm Length: 4"
Item: Ball End Hex KeyFinish: black oxide
Handle Color: GrayTether Capable: Standard Tool (Accessory Needed for Tethering)
Blade Material: Alloy steelSAE or Metric: SAE
Shape: LMeets/Exceeds: ANSI B18.3, GGG-K-275D
Handle Material: Alloy SteelTip Size: 9/64"
Country of Origin (subject to change): United States

Description

Hex Key, Ball End Hex Key, Shape L, Measurement Type SAE, Tip Size 9/64 In., Arm Length 4 In., Handle Length 51/64 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Nonsparking No, Uninsulated, Handle Type Plain, Handle Color Gray, Handle Material Alloy Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D, Package Quantity 10

Reviews