BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Ball End Torx Key, Tip Size T10

EKLIND| Zoro #: G1246463| Mfr #: 15010

$1.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Length: 43/64"Handle Type: PlainWorking Angle: 35 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1246463 Mfr #: 15010
Handle Length: 43/64"Handle Type: Plain
Working Angle: 35 DegreesArm Length: 3-3/8"
Item: Ball End Torx KeyFinish: black oxide
Handle Color: GrayTether Capable: Standard Tool (Accessory Needed for Tethering)
Blade Material: Alloy steelSAE or Metric: SAE, Metric
Shape: LMeets/Exceeds: ANSI B18.3, GGG-K-275D
Handle Material: SteelTip Size: T10
Country of Origin (subject to change): United States

Description

Torx Key, Ball End Torx Key, Shape L, Tip Size T10, Arm Length 3-3/8 In., Handle Length 43/64 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Nonsparking No, Uninsulated, Handle Type Plain, Handle Color Gray, Handle Material Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D

Reviews