KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ball End Torx Key, Tip Size T20

EKLIND| Zoro #: G1698742| Mfr #: 15020

$1.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE, Metric
Working Angle: 35 Degrees
Meets/Exceeds: ANSI B18.3, GGG-K-275D
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1698742 Mfr #: 15020
SAE or Metric: SAE, MetricWorking Angle: 35 Degrees
Meets/Exceeds: ANSI B18.3, GGG-K-275DTip Size: T20
Finish: black oxideShape: L
Blade Material: Alloy steelHandle Length: 3/4"
Item: Ball End Torx KeyHandle Type: Plain
Handle Color: GrayHandle Material: Steel
Arm Length: 3-3/4"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Torx Key, Ball End Torx Key, Shape L, Tip Size T20, Arm Length 3-3/4 In., Handle Length 3/4 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Nonsparking No, Uninsulated, Handle Type Plain, Handle Color Gray, Handle Material Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D

Reviews