SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ball End Torx Key, Tip Size T40

EKLIND| Zoro #: G0488485| Mfr #: 15040

$2.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Arm Length: 4-7/8"Shape: LHandle Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0488485 Mfr #: 15040
Arm Length: 4-7/8"Shape: L
Handle Color: GrayFinish: black oxide
SAE or Metric: SAE, MetricHandle Type: Plain
Handle Length: 1"Item: Ball End Torx Key
Handle Material: SteelTip Size: T40
Blade Material: Alloy steelMeets/Exceeds: ANSI B18.3, GGG-K-275D
Working Angle: 35 DegreesTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Ball End Torx Key, Shape L, SAE, Metric, Tip Size T40, Arm Length 4-7/8 In., Handle Length 1 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Gray, Handle Material Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D

Reviews