Eklind
Torx(R) Plain Torx(R) Key, T45 Tip Size, 5 1/4 in Long, 1 1/8 in Short
Mfr # 15045
Zoro # G1919495
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 5 1/4 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 1 1/8 in
- Handle Material Steel
Explore More Products
- EKLIND SAE Plain Hex Key, 3/32" Tip Size, 2 in Long, 21/32 in Short 16106
- EKLIND SAE Plain Ball Hex Key, 3/8" Tip Size, 6 3/4 in Long, 1 3/8 in Short 18224
- EKLIND 1.5mm Ball End Long Arm L-Key 18603
- EKLIND SAE Plain Hex Key, .050" Tip Size, 2 27/32 in Long, 17/32 in Short 16203
- EKLIND Torx(R) Plain Torx(R) Key, T30 Tip Size, 4 1/2 in Long, 15/16 in Short 15730
- EKLIND SAE Plain Hex Key, 1/2" Tip Size, 5 1/4 in Long, 1 5/8 in Short 15132
- EKLIND Hex Key 3/8In. 18224
- EKLIND Torx(R) Plain Torx(R) Key, T30 Tip Size, 4 1/2 in Long, 15/16 in Short 16930
- EKLIND Sets Combo Hex Key Sets 10518
- EKLIND SAE Plain Ball Hex Key, 1" Tip Size, 13 7/8 in Long, 3 1/32 in Short 18264
- KLEIN TOOLS SAE T-Handle Hex Key, 3/16" Tip Size JTH4E11
- Eklind Wrenches