HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Ball End Torx Key, Tip Size T50

EKLIND| Zoro #: G0470312| Mfr #: 15050

$4.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Working Angle: 35 Degrees
Tip Size: T50
Handle Length: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0470312 Mfr #: 15050
Working Angle: 35 DegreesTip Size: T50
Handle Length: 1-1/4"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Shape: LHandle Material: Steel
Blade Material: Alloy steelMeets/Exceeds: ANSI B18.3, GGG-K-275D
Handle Color: GrayArm Length: 6"
Finish: black oxideItem: Ball End Torx Key
Handle Type: PlainSAE or Metric: SAE, Metric
Country of Origin (subject to change): United States

Description

Ball End Torx Key, Shape L, SAE, Metric, Tip Size T50, Arm Length 6 In., Handle Length 1-1/4 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Gray, Handle Material Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D

Reviews