DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Ball End Torx Key, Tip Size T55

EKLIND| Zoro #: G1500423| Mfr #: 15055

$7.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Working Angle: 35 Degrees
Tip Size: T55
Handle Length: 1-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1500423 Mfr #: 15055
Working Angle: 35 DegreesTip Size: T55
Handle Length: 1-3/8"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Shape: LHandle Material: Steel
Blade Material: Alloy steelMeets/Exceeds: ANSI B18.3, GGG-K-275D
Handle Color: GrayArm Length: 6-3/4"
Finish: black oxideItem: Ball End Torx Key
Handle Type: PlainSAE or Metric: SAE, Metric
Country of Origin (subject to change): United States

Description

Ball End Torx Key, Shape L, SAE, Metric, Tip Size T55, Arm Length 6-3/4 In., Handle Length 1-3/8 In., Blade Material Alloy Steel, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Handle Type Plain, Handle Color Gray, Handle Material Steel, Working Angle 35 Degrees , Meets/Exceeds ANSI B18.3, GGG-K-275D

Reviews