Eklind

Ergonomic T30 Tip Size, 6 in Long

Eklind Ergonomic T30 Tip Size,  6 in Long 68630
Hover or click to zoom Tap to zoom
Key Features
  • Finish: Black Oxide
  • Handle Length: 4 in
  • Handle Material: Plastic
  • Handle Type: Ergonomic
  • Working Angle: 90 Degrees
  • Material: Steel
  • Item: Torx Key
  • Measurement Type: Torx
See full product details
$8.25

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Eklind #68630 Specifications

  • Finish: Black Oxide
  • Handle Length: 4 in
  • Handle Material: Plastic
  • Handle Type: Ergonomic
  • Tip Size: T30
  • Working Angle: 90 Degrees
  • Material: Steel
  • Item: Torx Key
  • Measurement Type: Torx
  • Handle Color: Green/Black
  • Corrosion Resistant: Yes
  • Key Shape: T-Shape
  • Insulated: No
  • Long Arm Length: 6 in
  • Number of Tips: 1
  • Non-Magnetic: No
  • Fastener Holding: No
  • Number of Ball Ends: 0
  • Non-Sparking: No
  • Grip Style: Cushion
  • Tether Ready: No
  • Driver Material: Alloy Steel
  • Standards: Acument Torx
  • Length Family: Long
  • Handle-Length: 4"
  • Long-Arm-Length: 6"
  • Country of Origin (subject to change): United States

Description

Torx Key, Tip Size T30, Long Arm Length 6 in, Black Oxide, Length Family Long, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Torx

Reviews of Eklind #68630

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.