Hex Key Set, Long, Pieces 8, S7

EKLIND| Zoro #: G0339823| Mfr #: 20812

$6.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Chrome Plated Steel
Size Code: S7
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0339823 Mfr #: 20812
Handle Material: Chrome Plated SteelSize Code: S7
Tether Capable: Standard Tool (Accessory Needed for Tethering)Blade Material: Alloy steel
Number of Pieces: 8Item: Folding Hex Key Set
Meets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275DArm Type: Long
Measurement Type: SAEHandle Type: Plain
Finish: black oxideCountry of Origin (subject to change): United States

Description

Hex Key Set, Measurement Type SAE, Handle Type Fold-Up, Arm Type Standard, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 8, Arm Length 3.70 to 5.00 In., Sizes Included 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 In., Standard Tool (Accessory Needed for Tethering), Handle Material Chrome Plated Steel, Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D, Size Code S7

Reviews