WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Folding Hex/Torx Key Set, 36 Pieces

EKLIND| Zoro #: G2029334| Mfr #: 25036

$34.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Handle Type: Ergonomic
Finish: black oxide
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2029334 Mfr #: 25036
Handle Type: ErgonomicFinish: black oxide
Tether Capable: Standard Tool (Accessory Needed for Tethering)Size Code: S17, M7, T6
Blade Material: Alloy steelMeets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275D
Item: Folding Hex/Torx Key SetNumber of Pieces: 36
Handle Material: plasticArm Type: Standard
Country of Origin (subject to change): United States

Product Description

Hex/Torx Key Set, Measurement Type SAE/Metric/Torx, Handle Type Fold-Up Ergonomic, Arm Type Standard, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 36, Arm Length 3.60 to 5.20 In., Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 In., 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm, T8, T10, T15, T20, T25, T27, T30, T40, Standard Tool (Accessory Needed for Tethering), Handle Material Plastic, Size Code S17, M7, T6

Product Reviews