Skip to Main Content
customer-service Help
Eklind

Hex Key Pwr Tball1/4" 9"

Eklind Hex Key Pwr Tball1/4" 9" 61816
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$9.16
  • Finish: Black
  • Tip Size: 1/4"
  • Material: Alloy Steel
See full product details
Out of Stock
Total: $9.16

Eklind #61816 Specifications

  • Finish: Black
  • Tip Size: 1/4"
  • Material: Alloy Steel
  • Measurement Type: SAE
  • Number of Ball Ends: 1
  • Tether Ready: No
  • Key Shape: T-Shape
  • Number of Tips: 1
  • Length Family: Long
  • Grip Style: Textured Overmold
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

EKLIND TOOL COMPANY is America's leading manufacturer of high quality     industrial grade hex keys     made with pride in the U.S.A. since 1950. The EKLIND 61816 1/4 Inch Power-T T-Handle Ball-Hex T-Key allen wrench meets the most stringent requirements of professional mechanics     tradespeople     do-it-yourselfers and hobbyists.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Eklind #61816