Hex Key Set, Pieces 11, S15

EKLIND| Zoro #: G1531756| Mfr #: 10311

$11.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 11
Handle Material: Alloy Steel
Measurement Type: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1531756 Mfr #: 10311
Number of Pieces: 11Handle Material: Alloy Steel
Measurement Type: SAESize Code: S15
Arm Length: 6.00"Includes: Pouch
Tether Capable: Standard Tool (Accessory Needed for Tethering)Arm Type: Long
Shape: LItem: Hex Key Set
Handle Type: PlainFinish: black oxide
Blade Material: Alloy steelMeets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275D
Country of Origin (subject to change): United States

Description

Hex Key Set, Measurement Type SAE, Handle Type L-Shaped, Arm Type Long, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 11, Arm Length 6.00 In., Sizes Included 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 In., Standard Tool (Accessory Needed for Tethering), Handle Material Alloy Steel, Includes Pouch, Size Code S15

Reviews