Hex Key Set, 11 Pieces

EKLIND| Zoro #: G0762307| Mfr #: 60911

$39.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Handle Type: Ergonomic
Arm Length: 9.00"
Finish: black oxide
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0762307 Mfr #: 60911
Handle Type: ErgonomicArm Length: 9.00"
Finish: black oxideTether Capable: Standard Tool (Accessory Needed for Tethering)
Size Code: S15Blade Material: Alloy steel
Meets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275DMeasurement Type: SAE
Includes: PouchItem: Hex Key Set
Number of Pieces: 11Handle Material: Vinyl
Arm Type: LongShape: T
Country of Origin (subject to change): United States

Product Description

Hex Key Set, Measurement Type SAE, Handle Type T-Shaped Ergonomic, Arm Type Long, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 11, Arm Length 9.00 In., Sizes Included 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 In., Standard Tool (Accessory Needed for Tethering), Handle Material VInyl, Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D, Includes Pouch, Size Code S15

Product Reviews