BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Hex Key Set, Pieces 13, S17

EKLIND| Zoro #: G1975032| Mfr #: 69113

$9.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 13
Handle Material: Alloy Steel
Measurement Type: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1975032 Mfr #: 69113
Number of Pieces: 13Handle Material: Alloy Steel
Measurement Type: SAESize Code: S17
Includes: PouchTether Capable: Standard Tool (Accessory Needed for Tethering)
Arm Type: ShortShape: L
Item: Hex Key SetHandle Type: Plain
Finish: black oxideBlade Material: Alloy steel
Meets/Exceeds: ANSI B18.3, Federal Specification GGG-K-275DCountry of Origin (subject to change): United States

Description

Hex Key Set, Measurement Type SAE, Handle Type L-Shaped, Arm Type Short, Blade Material Alloy Steel, Finish Black Oxide, Number of Pieces 13, Arm Length 1.66 to 4.25 In., Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 In., Standard Tool (Accessory Needed for Tethering), Handle Material Alloy Steel, Includes Pouch, Size Code S17

Reviews